Shop SUPPLYGIANT
See all product information
Create Account
12 in Shower Arm 90 Degree Stainless Steel Rain Shower Head Extension Arm with Flange, Nickel Finish
- Mfr # 74-TB34BG-O
- Zoro # G023334424
product price:
$
17.99
/ea
Key Features
Height (In.)
4.5 in
Width (In.)
2.3 in
Finish
Brushed Nickel
Material
Stainless Steel
Length
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74-TB34BG-O
- Zoro #
- G023334424
- UPC #
- 804595388211
- Country of Origin
- China
- Finish
- Brushed Nickel
- Material
- Stainless Steel
Dimensions
- Height (In.)
- 4.5 in
- Width (In.)
- 2.3 in
- Length
- 15.5 in
Description
Upgrade your shower to a true spa-like experience with the SUPPLYGIANT 12-Inch 90° Shower Arm. Crafted from durable stainless steel with a polished Brushed Nickel finish, this extension arm is built to resist rust and maintain its shine over time. Its 90-degree, 12-inch reach positions your showerhead directly overhead-perfect for fixed rain-style shower heads. The standard 1/2" threaded connector ensures easy installation, and the included flange provides a clean, seamless look. Available in both 12" and 16" lengths, this strong, corrosion-resistant shower arm delivers reliable performance and modern style to any bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.