869 Series ProCheck 4 Inch ABS and PVC Solvent Weld Backwater Valve

  • Mfr # 869-S4PS

  • Zoro # G221718507


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Body Material
Plastic
Height
6.875 in
Width
10.125 in
Max Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869-S4PS
Zoro #
G221718507
UPC #
739236313768
Country of Origin
United States

Dimensions

Height
6.875 in
Width
10.125 in

Details

Body Material
Plastic
Max Pressure
250 psi
Item
Backwater Valve

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.