Zoro Homepage

TurboVent 250 Series Schedule 40 1-1/2 in. Hub in. X 2 in. D Hub PVC Air Admittance Valve 1 pk

  • Mfr # 250-122P

  • Zoro # G7698169


product price: $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-122P
Zoro #
G7698169
UPC #
739236327192
Country of Origin
United States

Description

Sioux Chief 250 Series TurboVent air admittance valves shall be installed in either branch or stack applications as vent terminal for secondary venting within the plumbing system. Valve shall incorporate an actuating device that spins upon activation to keep the elastomeric sealing surface clean and free of debris. During drainage, the actuating device shall raise a designed distance under negative line pressure to allow optimal airflow into the DWV system. Valve shall provide a positive seal at 0 PSI and under any positive line pressure to prevent sewer gasses from entering the living space. Valve shall comply with the IPC model code and be certified to ASSE 1050 and 1051 standards.


  • • Allows venting of plumbing system without roof penetration
  • • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • • Quick opening air valve at 0.01" negative pressure. Positive seal with 13 PSIG of back-pressure
  • • Certified by ASSE to 1050 and 1051, Listed by IAPMO (classified listing), Conforms to ASTM D2661 / D2665 / F409

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.