Zoro Homepage

BACKWATER VALVE 3 PVC and SLEEVE KIT

  • Mfr # 869-S3PS

  • Zoro # G914599796


product price: $70.89
/ea

Key Features

Connection Type
Socket
Body Material
Plastic
Max Pressure
250 PSI
Width
5.44 in
Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869-S3PS
Zoro #
G914599796
UPC #
739236313683
Country of Origin
United States

Dimensions

Width
5.44 in
Pipe Size
3 in
Length
8.5 in
Height
5.75 in

Details

Connection Type
Socket
Body Material
Plastic
Max Pressure
250 PSI
Application - Valves
Water
Standards
ASME A112.14.1-2003
Connection
Hub x Socket Weld

Description

Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003


  • Available for 3" or 4" Sch. 40 DWV lines.
  • Valves can be adapted for shallow or deep-bury installations
  • Modular valve design allows for interchangeable accessories
  • Structurally rugged and molded from tough, engineered resins
  • Includes 16" shallow access kit
  • Unique flapper creates a tighter seal than other backwater valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.