Zoro Homepage

Sioux Chief 3/4 x 6 in. Galvanized Steel Wire Pipe Hook

  • Mfr # 506-36PK2

  • Zoro # G7700433


product price: $6.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506-36PK2
Zoro #
G7700433
UPC #
739236205148
Country of Origin
United States

Description

3/4 inch x 6 inch (5 pack) Sioux Chief 506 series wire pipe hooks shall be used where necessary to secure IPS piping overhead from ceiling or floor joists in residential applications. Wire pipe hooks shall be made of 10 gauge material. Wire pipe hooks shall feature 20 degree wow-bend at the prong for easier installation into the wood joist.


  • • Wire Hanger
  • • Hangs pipe from wood rafters
  • • Not for copper
  • • Built in nail ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.