Shop SIOUX CHIEF

Mfg 6in. X .50in. CTS Sweat Connection Full Slip Repair Coupling 600-20

  • Mfr # 600-206PK

  • Zoro # G203882158


product price:  $31.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-206PK
Zoro #
G203882158
UPC #
739236400567
Country of Origin
China

Description

  • Full slip copper repair coupling
  • Safe for repair of cold and hot water lines
  • Sweat model
  • .50" copper tube size
  • 6" total length
  • Length: 6
  • Width: 0.75
  • Height: 0.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.