This item is Discontinued.

Sioux Chief OxBox 1/4-Turn Arrester Washing Machine F1960 PEX Supply Box with Frame 696-G2313WF

OxBox 1/4-Turn Arrester Washing Machine F1960 PEX Supply Box with Frame (Discontinued)

  • Mfr # 696-G2313WF
  • Zoro # G821718518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696-G2313WF
Zoro #
G821718518
UPC #
739236100368
Country of Origin
United States

Dimensions

Box Height
7.25 in
Box Width
4 in

Details

Item
Supply Box
Type
Washing Machine
Inlet Connection
1/2 in
Material of Construction
Plastic

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.