This item is Discontinued.

Sioux Chief OxBox 1/4-Turn Arrester Washing Machine F3347 PEX Supply Box with Frame 696-G2313VF

OxBox 1/4-Turn Arrester Washing Machine F3347 PEX Supply Box with Frame (Discontinued)

  • Mfr # 696-G2313VF
  • Zoro # G521718535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696-G2313VF
Zoro #
G521718535
UPC #
739236101662
Country of Origin
United States

Dimensions

Box Height
7.25 in
Box Width
11.5 in

Details

Inlet Connection
1/2 in
Item
Supply Box
Type
Washing Machine
Material of Construction
Plastic

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.