Shop SIOUX CHIEF
Sioux Chief 4003149 1.5 in. Hub x 2 in. Dia. Hub TurboVent 250 Series Schedule 40 PVC Air Admittance Valve
Mfr # 4003149
Zoro # G504031378
product price:Â $40.75
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4003149
Zoro #
G504031378
UPC #
739236327192
Country of Origin
United States
Description
Features
- Schedule Type Number-Schedule 40
- End 1 Diameter-1-1/2 in. End 1 Type-Hub
- End 2 Diameter-2 in. End 2 Type-Hub
- Material-PVC
- NSF Listed-No
- IAPMO Certified-Yes
- ANSI Certified-No
- Application-DWV
- Underground Rated-No
- Average Lead Content-Lead-Free
- Allows venting of plumbing system without roof penetration
- Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
- Quick opening air valve at 0.01" negative pressure
- Positive seal with 13 PSIG of back-pressure
- Size: 1.5 in.
- Country of Origin: United States
- Weight: 0.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.