Shop SIOUX TOOLS

Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 Drive, 1850 BPM, 175 ftlb, 950

  • Mfr # 5045P

  • Zoro # G908190008


product price:  $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5045P
Zoro #
G908190008
UPC #
-
Country of Origin
Japan

Description

Sioux Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 in Drive, 1850 BPM, 175 ftlb, 9500 RPM, 25 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, 38 in Minimum Hose Size, Aluminum Housing, 76 in Overall LengthThe Sioux tools 5045 38 in heavy duty butterfly impact wrench puts total control in the palm of your hand The butterfly throttle allows for easy one hand directional changes This is particularly useful when working in tight spaces The model 5045 features a lightweight aluminum housing for superior strength without adding to the weight of the tool It has an 8position power regulator knob to give the operator an extended range of control The built in air inlet swivel allows for precise positioning even in tight, hard to reach places The 5045 series heavy duty butterfly impact wrench is available with either a ring or Pin socket retainer There is also a suspension bail included to make the tool easily accessible to the operator With a working torque range of 15 to 160 ftlb 20 to 170 nm the 5045 heavy duty butterfly impact wrench has the power to handle a variety of applications such as general industrial assembly, MRO and automotive maintenance and repair to name a few

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.