Cordless Hi-Torque 7/16 Hex Impact Wrench Kit, 5.0Ah, 18V LXT Li-Ion, Brushless

  • Mfr # XWT09T

  • Zoro # G808622241


product price:  $1,307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XWT09T
Zoro #
G808622241
UPC #
88381803557
Country of Origin
United States

Description

The makita 18v lxt lithium-ion brushless cordless high torque 7/16 hex chuck impact wrench kit xwt09t combines 590 ft.lbs. Fastening torque with extended run time and speed control for unmatched fastening performance. It features an efficient makita brushless motor for longer run time, increased power and speed, and longer tool life. The electronic 3-speed power selection switch gives users more precise fastening control. With the 7/16 hex chuck and hanging ring, it is ideal for linemen and electricians for installation and maintenance of power lines, wood boring, and more. It's part of makita's expanding 18v lithium-ion system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. The kit includes two fast-charging 18v lxt lithium-ion 5.0ah batteries, an efficient rapid optimum charger and a tool bag. Makita 18v lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside. 3 year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.