Shop SIOUX TOOLS
See all product information
Create Account
0.04 HP, PISTOL, 2600 RPM, KEYLESS, 3/8"
- Mfr # SDR4P26NK3
- Zoro # G324296353
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Handle Type
Pistol-Grip
Drill Chuck Type
Keyless
Free Speed
2,600 RPM
Horsepower
0.04 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P26NK3
- Zoro #
- G324296353
- UPC #
- 781150511744
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Drill Chuck Type
- Keyless
- Free Speed
- 2,600 RPM
- Horsepower
- 0.04 hp
Description
Air-Powered Drill, Free Speed 2,600 RPM, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.