Shop SIOUX TOOLS

SEALANTREMOVALKIT45DegreesHEAD, CASE

  • Mfr # SDR4A8SF-SRK
  • Zoro # G924296692

product price: 
$
1,878.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Reversible
No
Noise Level
84 dBA
Drill Chuck Type
Threaded
Chuck Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A8SF-SRK
Zoro #
G924296692
UPC #
781150511638
Country of Origin
United States
Item
Air Drill Kit
Reversible
No
Noise Level
84 dBA
Drill Chuck Type
Threaded
Exhaust Location
Rear
Tool Series
Signature Series Minature Angle Drill
Handle Material
Composite
Housing Material
Aluminum
Number of Speed Settings
Continuous
Air Inlet Type
NPT
Air Pressure
90 psig
Air Inlet Gender
Female
Repairable
Yes
Tool Life
Long Lasting
Free Speed
800 RPM
Tool Weight
2.1 lb
Handle Type
Miniature Angle
Air Consumption
21 scfm
Bearing Design
Needle
Vibration Level
1.79 m/sq sec
Throttle Type
Lever
Side to Center
7/10 in
Frequency of Use
Maintenance to Light Production
Includes
(5) #3 Cutters, (5) #8 Cutters, 45 Degrees Angle Head, 90 Degrees Angle Head, Carying Case
Application
Sealant Removal
Gear Train
Planetary
Horsepower
0.4 hp
Power Source
Air-Powered
Variable Speed
No

Dimensions

Overall Length
10 in
Chuck Size
1/4 in
Air Inlet Connection Size
1/4 in
Overall Height
10 in
Spindle Screw Size
1/4 in
Spindle Thread Size
1/4"-28
Hose Size - Minimum
3/8 in
Overall Width
1 13/32 in
Right Angle Length
1 1/8 in

Description

Air Drill Kit, Free Speed 800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 in, Right Angle Length 1 1/8 in, Tool Weight 2.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.