Shop SIOUX TOOLS
See all product information
Create Account
1-1/2 IN H.D. IMPACT WRENCH
- Mfr # IW1000MH-12H
- Zoro # G724296304
product price:Â
$
4,262.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Drive Size
1 1/2 in
Features
Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
Air Inlet Type
NPT
Hose Size - Minimum
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1000MH-12H
- Zoro #
- G724296304
- UPC #
- 781150510686
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Air Pressure
- 90 psig
- Features
- Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
- Air Inlet Type
- NPT
- Impact Rated
- Yes
- Handle Type
- D-Handle
- Retainer Type
- Through Hole
- Tool Weight
- 33.9 lb
- Housing Material
- Steel
- Standards
- CE
- Power Source
- Air-Powered
- Free Speed
- 4,000 RPM
- Air Pressure - Maximum
- 90 psig
- Bolt Capacity - Maximum
- 2 in
- Air Consumption
- 50 scfm
Dimensions
- Drive Size
- 1 1/2 in
- Hose Size - Minimum
- 3/4 in
- Air Inlet Connection Size
- 1/2 in
- Overall Length
- 17 3/16 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 50 scfm, Air Pressure 90 psig, Free Speed 4,000 RPM, Impact Rated Yes, Drive Size 1 1/2 in, Retainer Type Through Hole, Overall Length 17 3/16 in, Housing Material Steel, Handle Type D-Handle, Tool Weight 33.9 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.