3/4I IMPACT PIN ANVIL TETHER
- Mfr # IW750MP-6PT
- Zoro # G624296619
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
55 scfm
Hose Size - Minimum
1/2 in
Tool Weight
7.6 lb
Standards
CE
Features
Aluminum Nose, Long-Life Impact Mechanism, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW750MP-6PT
- Zoro #
- G624296619
- UPC #
- 781150392176
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Air Consumption
- 55 scfm
- Tool Weight
- 7.6 lb
- Standards
- CE
- Features
- Aluminum Nose, Long-Life Impact Mechanism, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
- Air Pressure
- 90 psig
- Free Speed
- 6,700 RPM
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Tool Life
- Long Lasting
- Impact Rated
- Yes
- Housing Material
- Aluminum or Composite
- Bolt Capacity - Maximum
- 1 in
- Air Pressure - Maximum
- 90 psig
- Retainer Type
- Pin Detent
Dimensions
- Hose Size - Minimum
- 1/2 in
- Air Inlet Connection Size
- 3/8 in
- Overall Length
- 8 1/2 in
- Drive Size
- 3/4 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 55 scfm, Air Pressure 90 psig, Free Speed 6,700 RPM, Impact Rated Yes, Drive Size 3/4 in, Retainer Type Pin Detent, Overall Length 8 1/2 in, Housing Material Aluminum or Composite, Tool Weight 7.6 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.