Shop SIOUX TOOLS
See all product information
Create Account
1 HP ROUTER 25K 3" BASE 6MM
- Mfr # SRT10S25M6B
- Zoro # G224296163
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
30 scfm
Air Inlet Type
NPT
Horsepower
1 hp
Tool Weight
2.1 lb
Air Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRT10S25M6B
- Zoro #
- G224296163
- UPC #
- 781150276414
- Country of Origin
- United States
Dimensions
- Air Inlet Size
- 1/4 in
- Overall Height
- 9 in
- Minimum Hose Size
- 3/8 in
- Collet Size
- 1/4 in
Details
- Item
- Air-Powered Router
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Horsepower
- 1 hp
- Tool Weight
- 2.1 lb
- Standards
- CE
- Exhaust Location
- Front
- Power Source
- Air-Powered
- Required Pressure
- 90 psig
- Maximum Speed
- 25,000 RPM
- Air Inlet Gender
- Female
Description
Air-Powered Router, Power Source Air-Powered, Air Consumption 30 scfm, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Horsepower 1 hp, Maximum Speed 25,000 RPM, Collet Size 1/4 in, Tool Weight 2.1 lb, Exhaust Location Front, Minimum Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.