AIR ROUTER 1/2IN COLLET
- Mfr # RT1981
- Zoro # G524296283
product price:Â
$
1,330.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
3/8 in
Exhaust Location
Side
Horsepower
1.5 hp
Overall Height
7 5/8 in
Air Consumption
38 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT1981
- Zoro #
- G524296283
- UPC #
- 781150247179
- Country of Origin
- United States
Dimensions
- Air Inlet Size
- 3/8 in
- Overall Height
- 7 5/8 in
- Overall Width
- 4 in
- Minimum Hose Size
- 3/8 in
- Collet Size
- 1/2 in
Details
- Item
- Air-Powered Router
- Exhaust Location
- Side
- Horsepower
- 1.5 hp
- Air Consumption
- 38 scfm
- Power Source
- Air-Powered
- Maximum Speed
- 20,000 RPM
- Tool Weight
- 4.5 lb
- Air Inlet Type
- NPT
- Air Inlet Gender
- Male
- Required Pressure
- 90 psig
Description
Air-Powered Router, Power Source Air-Powered, Air Consumption 38 scfm, Air Inlet Gender Male, Air Inlet Size 3/8 in, Air Inlet Type NPT, Horsepower 1.5 hp, Maximum Speed 20,000 RPM, Collet Size 1/2 in, Tool Weight 4.5 lb, Exhaust Location Side, Minimum Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.