Shop SIOUX TOOLS

1.0 HP 1/2" DR NR 700 RPM-KC

  • Mfr # SDR10P7NK4
  • Zoro # G824296525

product price: 
$
903.99
/ea
Free Shipping & Returns

Key Features

Drill Chuck Type
Keyless
Chuck Size
1/2 in
Handle Type
Pistol-Grip
Hose Size - Minimum
3/8 in
Horsepower
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P7NK4
Zoro #
G824296525
UPC #
781150261397
Country of Origin
United States

Dimensions

Chuck Size
1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Spindle Screw Size
1/2 in
Overall Length
7 13/16 in
Spindle Thread Size
1/2"-20

Details

Item
Air-Powered Drill
Drill Chuck Type
Keyless
Handle Type
Pistol-Grip
Horsepower
1 hp
Tool Weight
3.1 lb
Side to Center
4/5 in
Variable Speed
No
Air Consumption
30 scfm
Handle Material
Rubber
Air Inlet Type
NPT
Gear Train
Planetary
Application
Drilling
Air Pressure
90 psig
Housing Material
Aluminum
Reversible
No
Includes
3-Jaw Chuck and Key
Power Source
Air-Powered
Free Speed
700 RPM
Repairable
Yes

Description

Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/16 in, Tool Weight 3.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.