1.0 HP 1/2" DRILL REV 300 RPM
- Mfr # SDR10P3R4
- Zoro # G024296370
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 3/32 in
Handle Type
Pistol-Grip
Tool Weight
3.6 lb
Side to Center
4/5 in
Repairable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P3R4
- Zoro #
- G024296370
- UPC #
- 781150260963
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- Pistol-Grip
- Tool Weight
- 3.6 lb
- Side to Center
- 4/5 in
- Repairable
- Yes
- Power Source
- Air-Powered
- Horsepower
- 1 hp
- Reversible
- Yes
- Application
- Drilling
- Handle Material
- Rubber
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Gear Train
- Planetary
- Free Speed
- 300 RPM
- Air Pressure
- 90 psig
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
Dimensions
- Overall Length
- 9 3/32 in
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.