Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 1/4" DRILL REV 2,000 RPM
- Mfr # SDR10P20R2
- Zoro # G724296601
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Free Speed
2,000 RPM
Side to Center
4/5 in
Hose Size - Minimum
3/8 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P20R2
- Zoro #
- G724296601
- UPC #
- 781150281166
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Free Speed
- 2,000 RPM
- Side to Center
- 4/5 in
- Housing Material
- Aluminum
- Air Consumption
- 30 scfm
- Horsepower
- 1 hp
- Application
- Drilling
- Handle Type
- Pistol-Grip
- Handle Material
- Rubber
- Drill Chuck Type
- Keyed
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Reversible
- Yes
- Tool Weight
- 2.4 lb
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Repairable
- Yes
- Power Source
- Air-Powered
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 3/32 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 3/32 in, Tool Weight 2.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.