1.0 HP 3/8" DRILL REV 500 RPM
- Mfr # SDR10P5R3
- Zoro # G224296514
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 19/32 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
1/2"-20
Handle Material
Rubber
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P5R3
- Zoro #
- G224296514
- UPC #
- 781150270375
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Material
- Rubber
- Reversible
- Yes
- Air Consumption
- 30 scfm
- Air Pressure
- 90 psig
- Repairable
- Yes
- Side to Center
- 4/5 in
- Free Speed
- 500 RPM
- Air Inlet Type
- NPT
- Tool Weight
- 3.1 lb
- Handle Type
- Pistol-Grip
- Application
- Drilling
- Gear Train
- Planetary
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Horsepower
- 1 hp
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
Dimensions
- Overall Length
- 8 19/32 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 19/32 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.