Shop SIOUX TOOLS
See all product information
Create Account
T-HANDLE DRILL 1/2IN 700 RPM
- Mfr # SDR10T7N4
- Zoro # G824296594
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
35 scfm
Horsepower
1 hp
Drill Chuck Type
Keyed
Free Speed
700 RPM
Application
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10T7N4
- Zoro #
- G824296594
- UPC #
- 781150511355
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 35 scfm
- Horsepower
- 1 hp
- Drill Chuck Type
- Keyed
- Free Speed
- 700 RPM
- Application
- Drilling
- Repairable
- Yes
- Variable Speed
- No
- Tool Weight
- 6.3 lb
- Throttle Type
- Lever
- Gear Train
- Planetary
- Housing Material
- Aluminum
- Handle Type
- T-Handle
- Air Inlet Type
- NPT
- Tool Series
- Signature
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Includes
- 3-Jaw Chuck and Key
- Reversible
- No
Dimensions
- Overall Length
- 36 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 700 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 6.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.