1/2 IN SQ DR NR TC 300 REV
- Mfr # 3A2108
- Zoro # G524296375
product price:Â
$
4,203.99
/ea
Free Shipping & Returns
Key Features
Drive Shape
Square
Clutch Style
Torque Control
Free Speed
300 RPM
Hose Size - Minimum
3/8 in
Handle Type
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3A2108
- Zoro #
- G524296375
- UPC #
- 781150407245
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 18 5/16 in
- Drive Size
- 1/2 in
- Length
- 18 5/16 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- 1/2 IN SQ DR NR TC 300 REV
- Drive Shape
- Square
- Clutch Style
- Torque Control
- Free Speed
- 300 RPM
- Handle Type
- Right Angle
- Torque - Maximum
- 360 in-lb
- Reversible
- Yes
- Speed - Maximum
- 300 RPM
- Air Pressure - Maximum
- 90 psig
- Bolt Capacity - Maximum
- 3/8 in
- Side to Center
- 4/5 in
- Tool Weight
- 7.4 lb
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Description
1/2 IN SQ DR NR TC 300 REV, Drive Size 1/2 in, Free Speed 300 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 18 5/16 in, Reversible Yes, Tool Weight 7.4 lb, Clutch Style Torque Control, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.