Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 75XT048AA
  • Zoro # G2663945
product price: 
$
50.29
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Tough Applications
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75XT048AA
Zoro #
G2663945
UPC #
690773004796
Country of Origin
United States
Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Tough Applications
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
108
Nozzle
Xtra Thrust
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Air Consumption
54 scfm
Air Gun Product Group
Air Gun
Output
2.8 lbf
Chip Guard Included
No
Air Inlet Gender
Female
Air Flow Pattern
Focused
Nozzle Angle
Straight
Sound Level
108 dB
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Aluminum
Output Thrust
3 lbf
Nozzle Features
Safety Tip
Maximum Inlet Pressure
120 psi
Air Inlet Type
NPT
Number of Nozzles Included
1
Inlet Pressure - Maximum
120 psi
Nozzle Type
Xtra Thrust
Body Style
Pistol-Grip
Wire Color
Silver

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
51 7/16 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
48 in
Nozzle Length
2 1/2 in
Overall Width
6 5/8 in
Air Outlet Size
3/4 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
51 7/16 in
Length
51 7/16 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews