Shop SIOUX TOOLS

1HP 3/8" DR NR 4,000 RPM-KC

  • Mfr # SDR10P40NK3
  • Zoro # G624296268

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
Housing Material
Aluminum
Handle Type
Pistol-Grip
Power Source
Air-Powered
Side to Center
4/5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P40NK3
Zoro #
G624296268
UPC #
781150261199
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Spindle Screw Size
3/8 in
Chuck Size
3/8 in
Hose Size - Minimum
3/8 in
Spindle Thread Size
3/8"-24
Overall Length
8 5/16 in

Details

Item
Air-Powered Drill
Application
Drilling
Housing Material
Aluminum
Handle Type
Pistol-Grip
Power Source
Air-Powered
Side to Center
4/5 in
Repairable
Yes
Drill Chuck Type
Keyless
Handle Material
Rubber
Air Consumption
30 scfm
Air Inlet Type
NPT
Air Pressure
90 psig
Horsepower
1 hp
Gear Train
Planetary
Free Speed
4,000 RPM
Reversible
No
Tool Weight
2.3 lb
Variable Speed
No
Includes
3-Jaw Chuck and Key

Description

Air-Powered Drill, Free Speed 4,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 5/16 in, Tool Weight 2.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.