DRILL SS AH 3/8IN NR 400 RPM
- Mfr # SDR10A4N3
- Zoro # G224296583
product price:Â
$
1,494.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Spindle Screw Size
3/8 in
Handle Type
Right Angle
Air Consumption
30 scfm
Free Speed
400 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A4N3
- Zoro #
- G224296583
- UPC #
- 781150278272
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Handle Type
- Right Angle
- Air Consumption
- 30 scfm
- Free Speed
- 400 RPM
- Air Inlet Type
- NPT
- Variable Speed
- No
- Air Pressure
- 90 psig
- Application
- Drilling
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Tool Weight
- 3.3 lb
- Side to Center
- 4/5 in
- Throttle Type
- Lever
- Reversible
- No
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Gear Train
- Planetary
Dimensions
- Spindle Screw Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Overall Length
- 11 3/16 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 400 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 3/16 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.