Shop SIOUX TOOLS
See all product information
Create Account
1HP LAMINATE TRIMMER 25K 1/4"
- Mfr # SRT10S25LT
- Zoro # G224296194
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
2.9 lb
Air Consumption
30 scfm
Exhaust Location
Front
Power Source
Air-Powered
Minimum Hose Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRT10S25LT
- Zoro #
- G224296194
- UPC #
- 781150257918
- Country of Origin
- United States
Dimensions
- Minimum Hose Size
- 3/8 in
- Collet Size
- 1/4 in
- Air Inlet Size
- 1/4 in
- Overall Height
- 9 5/16 in
Details
- Item
- Air-Powered Router
- Tool Weight
- 2.9 lb
- Air Consumption
- 30 scfm
- Exhaust Location
- Front
- Power Source
- Air-Powered
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Maximum Speed
- 25,000 RPM
- Standards
- CE
- Air Inlet Gender
- Female
- Required Pressure
- 90 psig
Description
Air-Powered Router, Power Source Air-Powered, Air Consumption 30 scfm, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Horsepower 1 hp, Maximum Speed 25,000 RPM, Collet Size 1/4 in, Tool Weight 2.9 lb, Exhaust Location Front, Minimum Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.