Shop SIOUX TOOLS
See all product information
Create Account
3 AIR ANGLE NR-REV-480-T.C.-1
- Mfr # 3A2208
- Zoro # G524296306
product price:Â
$
3,861.99
/ea
Free Shipping & Returns
Key Features
Free Speed
480 RPM
Air Inlet Connection Size
1/4 in
Drive Size
1/2 in
Air Inlet Type
NPT
Side to Center
4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3A2208
- Zoro #
- G524296306
- UPC #
- 781150407269
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Drive Size
- 1/2 in
- Overall Length
- 18 5/16 in
- Hose Size - Minimum
- 3/8 in
- Length
- 18 5/16 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- 3 AIR ANGLE NR-REV-480-T.C.-1
- Free Speed
- 480 RPM
- Air Inlet Type
- NPT
- Side to Center
- 4/5 in
- Reversible
- Yes
- Power Source
- Air-Powered
- Speed - Maximum
- 480 RPM
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
- Clutch Style
- Torque Control
- Torque - Maximum
- 294 in-lb
- Handle Type
- Right Angle
- Air Pressure - Maximum
- 90 psig
- Bolt Capacity - Maximum
- 3/8 in
- Tool Weight
- 7.4 lb
Description
3 AIR ANGLE NR-REV-480-T.C.-1, Drive Size 1/2 in, Free Speed 480 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 18 5/16 in, Reversible Yes, Tool Weight 7.4 lb, Clutch Style Torque Control, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.