Shop SIOUX TOOLS
See all product information
Create Account
300 RPM ADJ CLUTCH SD
- Mfr # SSD10P3AC
- Zoro # G024296493
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 1/5 in
Throttle Type
Trigger
Air Inlet Connection Size
1/4 in
Torque - Maximum
140 in-lb
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P3AC
- Zoro #
- G024296493
- UPC #
- 781150268327
- Country of Origin
- United States
- Item
- Air Screwdriver
- Throttle Type
- Trigger
- Torque - Maximum
- 140 in-lb
- Reversible
- Yes
- Housing Material
- Aluminum
- Power Source
- Air Powered
- Operation
- Reversible
- Tool Weight
- 3.2 lb
- Hex Bit
- 1/4 in Quick Change
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Handle Type
- Pistol-Grip
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Repairable
- Yes
- Variable Speed
- No
- Side to Center
- 0.8 in
- Air Pressure
- 90 psig
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Torque Range Soft Draw
- 140 in-lb
- Tool Life
- Long Lasting
- Free Speed
- 300 RPM
- Clutch Type
- Adjustable
Dimensions
- Overall Length
- 10 1/5 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 140 in-lb, Free Speed 300 RPM, Overall Length 10 1/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.