Shop SIOUX TOOLS
See all product information
Create Account
ADJUSTABLE CLUTCH SD 1800 RPM
- Mfr # SSD4P18AC
- Zoro # G524296160
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Hose Size - Minimum
3/8 in
Power Source
Air Powered
Hex Bit
1/4 in Quick Change
Operation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSD4P18AC
- Zoro #
- G524296160
- UPC #
- 781150512499
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 8 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air Screwdriver
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Hex Bit
- 1/4 in Quick Change
- Operation
- Reversible
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Side to Center
- 0.7 in
- Torque - Maximum
- 30 in-lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Housing Material
- Aluminum
- Torque Range Soft Draw
- 23 in-lb
- Air Consumption
- 20 scfm
- Throttle Type
- Trigger
- Variable Speed
- No
- Repairable
- Yes
- Tool Life
- Long Lasting
- Air Pressure
- 90 psig
- Free Speed
- 1,800 RPM
- Tool Weight
- 1.9 lb
- Reversible
- Yes
- Handle Type
- Pistol-Grip
Description
Air Screwdriver, Torque Range Soft Draw 23 in-lb, Free Speed 1,800 RPM, Overall Length 8 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.