4 EXT CO TOOL (STEEL) 12K GRIP
- Mfr # SCOS1AX124G
- Zoro # G124296249
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
46,089 in
Air Inlet Type
NPT
Speed - Maximum
12,000 RPM
Air Consumption
35 scfm
Exhaust Location
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCOS1AX124G
- Zoro #
- G124296249
- UPC #
- 781150443694
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 46,089 in
- Wheel Diameter
- 4 in
- Overall Length
- 10 1/2 in
- Spindle Diameter1
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air Extended Cut-Off Tool
- Air Inlet Type
- NPT
- Speed - Maximum
- 12,000 RPM
- Air Consumption
- 35 scfm
- Exhaust Location
- Front
- Cut-Off Wheel Orientation
- Right Angle
- Horsepower
- 1 hp
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
- Power Source
- Air-Powered
- Lever Type
- Lever
- Features
- Lockoff Lever
- Includes
- Blade, Guard, Spindle Wrenches
- Tool Weight
- 4.1 lb
- Vibration Level
- 2.5 ft/sq sec
- Air Pressure
- 90 psig
- Air Inlet Gender
- Female
- Standards
- CE
- Housing Material
- Steel
Description
Air Extended Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 2.5 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.