ANGLE CUT OFF TOOL 4" 18K RPM
- Mfr # SCO7A184
- Zoro # G324296476
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Exhaust Location
Front
Cut-Off Wheel Orientation
Right Angle
Air Inlet Connection Size
1/4 in
Wheel Diameter
4 in
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO7A184
- Zoro #
- G324296476
- UPC #
- 781150511140
- Country of Origin
- United States
- Item
- Air Angle Cut-Off Tool
- Exhaust Location
- Front
- Cut-Off Wheel Orientation
- Right Angle
- Power Source
- Air-Powered
- Air Pressure
- 90 psig
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
- Speed - Maximum
- 18,000 RPM
- Air Consumption
- 25 scfm
- Tool Weight
- 2.5 lb
- Lever Type
- Lever
- Air Inlet Type
- NPT
- Features
- 360 Degree Rotatable Guard, 4 Position Indexable Angle Head, Heavy Duty Spiral Bevel Gearing for Durability and Smooth Operation
- Horsepower
- 0.7 hp
- Air Inlet Gender
- Female
- Includes
- Blade, Guard, Spindle Wrenches
- Standards
- CE
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 4 in
- Spindle Diameter1
- 3/8 in
- Overall Length
- 6 3/8 in
- Hose Size - Minimum
- 46,089 in
Description
Air Angle Cut-Off Tool, Wheel Diameter 4 in, Horsepower 0.7 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.