Shop SIOUX TOOLS

5" RO SNDR-3/8" REM VAC PSA

  • Mfr # RO2512-50CRP
  • Zoro # G624296084

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.2 hp
Product Type
Orbital Sander
Robot Mounting Components Included
Tool Only
Disc Diameter - Maximum
5 in
Motor Type
Gearless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RO2512-50CRP
Zoro #
G624296084
UPC #
781150278418
Country of Origin
United States

Dimensions

Disc Diameter - Maximum
5 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Orbit Diameter
3/8 in
Overall Length
7 in
Overall Height
3 5/16 in

Details

Item
Air Orbital Sander
Horsepower
0.2 hp
Product Type
Orbital Sander
Robot Mounting Components Included
Tool Only
Motor Type
Gearless
Tool Life
Long Lasting
Disc Speed - Maximum
12,000 RPM
Vibration Level
2.1 m/sq sec
Features
24-Position Grip, Built-in Speed Control, Color-Coded Rings for Orbit Diameter
Air Inlet Type
NPT
Abrasive Mount Type
Pressure Sensitive Adhesive
Handle Type
Palm
Dust Collection Type Included
Vacuum Ready
Tool Weight
1.5 lb
Repairable
Yes
Speed Settings
Variable
For Robot or Cobot
Not For Robot or Cobot
Standards
CE
Frequency of Use
Frequent Maintenance to Heavy Production
Required Pressure
90 psig
Air Consumption
13 scfm
Vacuum Type
Remote
Tool Series
RO2512
Exhaust Location
Rear
Disc Motion
Random Orbital
Air Inlet Gender
Female

Description

Air Orbital Sander, Vacuum Type Remote, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Orbit Diameter 3/8 in, Horsepower 0.2 hp, Air Consumption 13 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Dust Collection Type Included Vacuum Ready, Exhaust Location Rear, Tool Series RO2512, Vibration Level 2.1 m/sq sec, Air Inlet Gender Female, Tool Weight 1.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.