5IN ANGLE CUT-OFF TOOL
- Mfr # SCO10A125
- Zoro # G824296235
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Gender
Female
Lever Type
Lever
Air Inlet Connection Size
1/4 in
Speed - Maximum
12,000 RPM
Air Pressure
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10A125
- Zoro #
- G824296235
- UPC #
- 781150387059
- Country of Origin
- United States
- Item
- Air Angle Cut-Off Tool
- Air Inlet Gender
- Female
- Lever Type
- Lever
- Speed - Maximum
- 12,000 RPM
- Air Pressure
- 90 psig
- Features
- 360 Degree Rotatable Guard, 4 Position Indexable Angle Head, Heavy Duty Spiral Bevel Gearing for Durability and Smooth Operation
- Exhaust Location
- Rear
- Cut-Off Wheel Orientation
- Right Angle
- Standards
- CE
- Tool Weight
- 3.5 lb
- Vibration Level
- 3.92 ft/sq sec
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
- Air Consumption
- 35 scfm
- Horsepower
- 1 hp
- Includes
- Blade, Guard, Spindle Wrenches
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 5 in
- Hose Size - Minimum
- 46,089 in
- Spindle Diameter1
- 5/8 in
- Overall Length
- 8 3/4 in
Description
Air Angle Cut-Off Tool, Wheel Diameter 5 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 3.92 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.