4" CUTOFF TOOL 18K RPM
- Mfr # SCO10S184F
- Zoro # G724296205
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
46,089 in
Air Consumption
30 scfm
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10S184F
- Zoro #
- G724296205
- UPC #
- 781150387110
- Country of Origin
- United States
- Item
- Air Cut-Off Tool
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Kit Contents
- (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
- Exhaust Location
- Front
- Horsepower
- 1 hp
- Speed - Maximum
- 18,000 RPM
- Tool Weight
- 2 lb
- Vibration Level
- 6.27 ft/sq sec
- Includes
- Blade, Guard, Spindle Wrenches
- Features
- Inline, Lockoff Lever Start
- Air Pressure
- 90 psig
- Lever Type
- Lever
- Cut-Off Wheel Orientation
- Perpendicular
- Air Inlet Gender
- Female
- Power Source
- Air-Powered
- Standards
- CE
Dimensions
- Hose Size - Minimum
- 46,089 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 5/16 in
- Wheel Diameter
- 4 in
Description
Air Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Perpendicular, Kit Contents (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 6.27 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.