6" RO SNDR-3/32" VEN VAC PSA

  • Mfr # RO2512-60FVP
  • Zoro # G924296234
product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Dust Collection Type Included
Self-Generating
Frequency of Use
Frequent Maintenance to Heavy Production
Required Pressure
90 psig
Robot Mounting Components Included
Tool Only
Handle Type
Palm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RO2512-60FVP
Zoro #
G924296234
UPC #
781150256720
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Orbit Diameter
3/32 in
Overall Height
3 5/16 in
Overall Length
8 in
Hose Size - Minimum
3/8 in
Disc Diameter - Maximum
6 in

Details

Item
Air Orbital Sander
Dust Collection Type Included
Self-Generating
Frequency of Use
Frequent Maintenance to Heavy Production
Required Pressure
90 psig
Robot Mounting Components Included
Tool Only
Handle Type
Palm
Exhaust Location
Rear
Horsepower
0.2 hp
Disc Motion
Random Orbital
Tool Series
RO2512
Motor Type
Gearless
Speed Settings
Variable
Vibration Level
2.3 m/sq sec
Features
24-Position Grip, Built-in Speed Control, Color-Coded Rings for Orbit Diameter
Standards
CE
For Robot or Cobot
Not For Robot or Cobot
Repairable
Yes
Vacuum Type
Venturi Vacuum
Disc Speed - Maximum
12,000 RPM
Air Inlet Gender
Female
Air Consumption
13 scfm
Abrasive Mount Type
Pressure Sensitive Adhesive
Tool Life
Long Lasting
Air Inlet Type
NPT
Product Type
Orbital Sander
Tool Weight
1.5 lb

Description

Air Orbital Sander, Vacuum Type Venturi Vacuum, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Air Consumption 13 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Dust Collection Type Included Self-Generating, Exhaust Location Rear, Tool Series RO2512, Vibration Level 2.3 m/sq sec, Air Inlet Gender Female, Tool Weight 1.5 lb

Ratings & reviews