Shop SIOUX TOOLS
See all product information
Create Account
6IN ANGLE CUT-OFF TOOL
- Mfr # SCO10A106
- Zoro # G924296166
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Lever Type
Lever
Air Inlet Gender
Female
Exhaust Location
Rear
Features
360 Degree Rotatable Guard, 4 Position Indexable Angle Head, Heavy Duty Spiral Bevel Gearing for Durability and Smooth Operation
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10A106
- Zoro #
- G924296166
- UPC #
- 781150387042
- Country of Origin
- United States
- Item
- Air Angle Cut-Off Tool
- Lever Type
- Lever
- Air Inlet Gender
- Female
- Exhaust Location
- Rear
- Features
- 360 Degree Rotatable Guard, 4 Position Indexable Angle Head, Heavy Duty Spiral Bevel Gearing for Durability and Smooth Operation
- Power Source
- Air-Powered
- Standards
- CE
- Tool Weight
- 3.7 lb
- Cut-Off Wheel Orientation
- Right Angle
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Air Consumption
- 35 scfm
- Speed - Maximum
- 10,000 RPM
- Includes
- Blade, Guard, Spindle Wrenches
- Vibration Level
- 5.31 ft/sq sec
- Air Pressure
- 90 psig
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
Dimensions
- Wheel Diameter
- 6 in
- Hose Size - Minimum
- 46,089 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Diameter1
- 5/8 in
- Overall Length
- 8 3/4 in
Description
Air Angle Cut-Off Tool, Wheel Diameter 6 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 5.31 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.