Shop SIOUX TOOLS
See all product information
Create Account
A RIVETER TRI CYL 1-1/2IN
- Mfr # SZEA9015
- Zoro # G124296652
product price:Â
$
6,001.99
/ea
Free Shipping & Returns
Key Features
Air Pressure - Minimum
90 psi
Hose Size - Minimum
3/8 in
Repairable
Yes
Standards
CE
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA9015
- Zoro #
- G124296652
- UPC #
- 781150233721
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Height
- 16 in
- Overall Length
- 16 in
- Air Inlet Connection Size
- 1/4 in
- Nose Length
- 1 1/2 in
- Stroke Length
- 5/8 in
- Overall Width
- 2 3/4 in
Description
Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 9,000 lbf, Rivet Type Solid Rivet, Stroke Length 5/8 in, Nose Length 1 1/2 in, Overall Length 16 in, Overall Height 16 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.