C RIVETER TRI CYL 1-1/2IN

  • Mfr # SZEA8015
  • Zoro # G924296135
product price: 
$
5,868.99
/ea
Free Shipping & Returns

Key Features

Pulling Force
9,000 lbf
Air Inlet Gender
Female
Exhaust Location
Side
Air Inlet Type
NPT
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZEA8015
Zoro #
G924296135
UPC #
781150233691
Country of Origin
United States

Dimensions

Nose Length
3 in
Overall Length
18 3/4 in
Overall Width
2 3/4 in
Hose Size - Minimum
3/8 in
Stroke Length
9/16 in
Air Inlet Connection Size
1/4 in
Overall Height
18 3/4 in

Details

Item
Air C-Riveter
Pulling Force
9,000 lbf
Air Inlet Gender
Female
Exhaust Location
Side
Air Inlet Type
NPT
Material
Steel
Tool Life
Long Lasting
Air Pressure - Maximum
90 psig
Air Pressure - Minimum
90 psi
Frequency of Use
Frequent Maintenance to Heavy Production
Standards
CE
Includes
Tool Only
Power Source
Air-Powered
Tool Weight
8.5 lb
Features
CR-1 - Triple Cylinder, Safety Throttle
Housing Material
Aluminum
Includes Mandrel Collection
No
Repairable
Yes

Description

Air C-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 9,000 lbf, Stroke Length 9/16 in, Nose Length 3 in, Overall Length 18 3/4 in, Overall Height 18 3/4 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 8.5 lb

Ratings & reviews