ADJ CL 300 RPM SD INLINE
- Mfr # SSD10S3AC
- Zoro # G724296144
product price:Â
$
1,498.99
/ea
Free Shipping & Returns
Key Features
Free Speed
300 RPM
Throttle Type
Lever
Air Pressure
90 psig
Reversible
Yes
Includes
Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S3AC
- Zoro #
- G724296144
- UPC #
- 781150278401
- Country of Origin
- United States
- Item
- Air Screwdriver
- Free Speed
- 300 RPM
- Throttle Type
- Lever
- Air Pressure
- 90 psig
- Reversible
- Yes
- Includes
- Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
- Torque Range Soft Draw
- 140 in-lb
- Side to Center
- 0.8 in
- Air Inlet Type
- NPT
- Handle Type
- In-Line
- Housing Material
- Aluminum
- Repairable
- Yes
- Tool Life
- Long Lasting
- Air Consumption
- 30 scfm
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Variable Speed
- No
- Tool Weight
- 2.8 lb
- Operation
- Reversible
- Exhaust Location
- Rear
- Torque - Maximum
- 140 in-lb
- Hex Bit
- 1/4 in Quick Change
- Clutch Setting Location
- External
- Power Source
- Air Powered
- Clutch Type
- Adjustable
Dimensions
- Overall Length
- 12 3/10 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 140 in-lb, Free Speed 300 RPM, Overall Length 12 3/10 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.