SD ADJ CLUTCH 2500 RPM.
- Mfr # SSD6P20AC
- Zoro # G524296610
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Side to Center
0.8 in
Air Consumption
25 scfm
Variable Speed
No
Reversible
Yes
Operation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD6P20AC
- Zoro #
- G524296610
- UPC #
- 781150268143
- Country of Origin
- United States
- Item
- Air Screwdriver
- Side to Center
- 0.8 in
- Air Consumption
- 25 scfm
- Variable Speed
- No
- Reversible
- Yes
- Operation
- Reversible
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Air Pressure
- 90 psig
- Throttle Type
- Trigger
- Tool Weight
- 2.6 lb
- Free Speed
- 2,000 RPM
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Hex Bit
- 1/4 in Quick Change
- Torque - Maximum
- 55 in-lb
- Repairable
- Yes
- Tool Life
- Long Lasting
- Torque Range Soft Draw
- 55 in-lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Clutch Type
- Adjustable
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 1/2 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 55 in-lb, Free Speed 2,000 RPM, Overall Length 8 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.