ADJUSTABLE CLUTCH SD 1100 RPM
- Mfr # SSD4P11AC
- Zoro # G724296441
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Tool Life
Long Lasting
Air Consumption
20 scfm
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure
90 psig
Throttle Type
Trigger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P11AC
- Zoro #
- G724296441
- UPC #
- 781150512420
- Country of Origin
- United States
- Item
- Air Screwdriver
- Tool Life
- Long Lasting
- Air Consumption
- 20 scfm
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Pressure
- 90 psig
- Throttle Type
- Trigger
- Repairable
- Yes
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Power Source
- Air Powered
- Reversible
- Yes
- Free Speed
- 1,100 RPM
- Variable Speed
- No
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Operation
- Reversible
- Side to Center
- 0.7 in
- Tool Weight
- 2.1 lb
- Torque - Maximum
- 40 in-lb
- Torque Range Soft Draw
- 40 in-lb
- Hex Bit
- 1/4 in Quick Change
- Air Inlet Type
- NPT
- Clutch Type
- Adjustable
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 8 1/2 in
Description
Air Screwdriver, Torque Range Soft Draw 40 in-lb, Free Speed 1,100 RPM, Overall Length 8 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.