ADJUSTABLE CLUTCH SD 2600 RPM
- Mfr # SSD4P26AC
- Zoro # G224296460
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Air Pressure
90 psig
Variable Speed
No
Overall Length
8 in
Handle Type
Pistol-Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P26AC
- Zoro #
- G224296460
- UPC #
- 781150512550
- Country of Origin
- United States
- Item
- Air Screwdriver
- Air Pressure
- 90 psig
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Tool Life
- Long Lasting
- Reversible
- Yes
- Air Inlet Type
- NPT
- Side to Center
- 0.7 in
- Hex Bit
- 1/4 in Quick Change
- Free Speed
- 2,600 RPM
- Tool Weight
- 1.9 lb
- Repairable
- Yes
- Operation
- Reversible
- Torque - Maximum
- 17 in-lb
- Power Source
- Air Powered
- Air Consumption
- 20 scfm
- Throttle Type
- Trigger
- Housing Material
- Aluminum
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Torque Range Soft Draw
- 17 in-lb
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Clutch Type
- Adjustable
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 17 in-lb, Free Speed 2,600 RPM, Overall Length 8 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.