ADJUSTABLE CLUTCH SD 700 RPM
- Mfr # SSD4P7AC
- Zoro # G224296071
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Overall Length
8 1/2 in
Handle Type
Pistol-Grip
Hex Bit
1/4 in Quick Change
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P7AC
- Zoro #
- G224296071
- UPC #
- 781150512642
- Country of Origin
- United States
- Item
- Air Screwdriver
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Hex Bit
- 1/4 in Quick Change
- Reversible
- Yes
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Tool Weight
- 2.1 lb
- Air Consumption
- 20 scfm
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Power Source
- Air Powered
- Air Inlet Type
- NPT
- Free Speed
- 700 RPM
- Side to Center
- 0.7 in
- Repairable
- Yes
- Tool Life
- Long Lasting
- Throttle Type
- Trigger
- Operation
- Reversible
- Torque - Maximum
- 60 in-lb
- Torque Range Soft Draw
- 60 in-lb
- Clutch Type
- Adjustable
Dimensions
- Overall Length
- 8 1/2 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Screwdriver, Torque Range Soft Draw 60 in-lb, Free Speed 700 RPM, Overall Length 8 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.