AIR ROUTER 1/4IN COLLET (LARGE)
- Mfr # 1982A
- Zoro # G424296567
product price:Â
$
1,836.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
38 scfm
Minimum Hose Size
3/8 in
Overall Height
8 5/16 in
Overall Width
6 in
Tool Weight
7.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1982A
- Zoro #
- G424296567
- UPC #
- 781150089434
- Country of Origin
- United States
Dimensions
- Minimum Hose Size
- 3/8 in
- Overall Height
- 8 5/16 in
- Overall Width
- 6 in
- Collet Size
- 1/4 in
- Air Inlet Size
- 3/8 in
Details
- Item
- Air-Powered Router
- Air Consumption
- 38 scfm
- Tool Weight
- 7.5 lb
- Air Inlet Gender
- Male
- Air Inlet Type
- NPT
- Exhaust Location
- Side
- Required Pressure
- 90 psig
- Power Source
- Air-Powered
- Horsepower
- 1.5 hp
- Maximum Speed
- 20,000 RPM
Description
Air-Powered Router, Power Source Air-Powered, Air Consumption 38 scfm, Air Inlet Gender Male, Air Inlet Size 3/8 in, Air Inlet Type NPT, Horsepower 1.5 hp, Maximum Speed 20,000 RPM, Collet Size 1/4 in, Tool Weight 7.5 lb, Exhaust Location Side, Minimum Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.