AIR SCREWDRIVER
- Mfr # SSD10S25S
- Zoro # G724296229
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Exhaust Location
Rear
Torque - Maximum
58 in-lb
Air Inlet Connection Size
1/4 in
Operation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S25S
- Zoro #
- G724296229
- UPC #
- 781150275950
- Country of Origin
- United States
- Item
- Air Screwdriver
- Repairable
- Yes
- Exhaust Location
- Rear
- Torque - Maximum
- 58 in-lb
- Operation
- Reversible
- Housing Material
- Aluminum
- Torque Range Soft Draw
- 58 in-lb
- Air Consumption
- 30 scfm
- Reversible
- Yes
- Air Inlet Type
- NPT
- Clutch Type
- Direct Drive
- Power Source
- Air Powered
- Handle Type
- In-Line
- Throttle Type
- Lever, Trigger
- Tool Life
- Long Lasting
- Hex Bit
- 1/4 in Quick Change
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Side to Center
- 0.8 in
- Air Pressure
- 90 psig
- Tool Weight
- 1.9 lb
- Variable Speed
- No
- Free Speed
- 2,500 RPM
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 2/5 in
- Hose Size - Minimum
- 1/4 in
Description
Air Screwdriver, Torque Range Soft Draw 58 in-lb, Free Speed 2,500 RPM, Overall Length 8 2/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.