Shop SIOUX TOOLS
See all product information
Create Account
3" CUTOFF TOOL 25K RPM F EXH.
- Mfr # SCO10S253F
- Zoro # G524296498
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Exhaust Location
Front
Hose Size - Minimum
46,089 in
Features
Inline, Lockoff Lever Start
Includes
Blade, Guard, Spindle Wrenches
Air Consumption
30 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10S253F
- Zoro #
- G524296498
- UPC #
- 781150276049
- Country of Origin
- United States
- Item
- Air Cut-Off Tool
- Exhaust Location
- Front
- Features
- Inline, Lockoff Lever Start
- Includes
- Blade, Guard, Spindle Wrenches
- Air Consumption
- 30 scfm
- Horsepower
- 1 hp
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Vibration Level
- 3.78 ft/sq sec
- Speed - Maximum
- 25,000 RPM
- Lever Type
- Lever
- Cut-Off Wheel Orientation
- Perpendicular
- Tool Weight
- 2 lb
- Kit Contents
- (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
- Air Pressure
- 90 psig
- Standards
- CE
- Air Inlet Gender
- Female
Dimensions
- Hose Size - Minimum
- 46,089 in
- Overall Length
- 8 5/16 in
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 3 in
Description
Air Cut-Off Tool, Wheel Diameter 3 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Perpendicular, Kit Contents (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 3.78 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.