Shop SIOUX TOOLS

ANGLE GRINDER, 0.5-HP, 5400RPM, 1/4" COL

  • Mfr # SAG05S54
  • Zoro # G324296261

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Power Source
Air Powered
Exhaust Location
Rear
Handle Material
Aluminum with Rubber Grip
Anti-Vibration Technology
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG05S54
Zoro #
G324296261
UPC #
781150510952
Country of Origin
United States
Item
Air-Powered Grinder
Bearing Type
Ball
Power Source
Air Powered
Exhaust Location
Rear
Handle Material
Aluminum with Rubber Grip
Anti-Vibration Technology
Yes
Repairable
Yes
Tool Life
Long Lasting
Material Application
Steel; Wood
Tool Series
200
Air Consumption
23 scfm
Case Included
No
Air Pressure
90 psig
Standards
CE
Tool Style
Right Angle
Speed - Maximum
5,400 RPM
Horsepower
0.5 hp
Air Inlet Type
NPT
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Grip Style
Right Angle
Application
Grinding
Safety Features
Lock-Off Throttle Lever
Anti-Restart Technology
Yes
Includes
Collet, Wrenches
Number of Speed Settings
Adjustable
Tool Weight
2.2 lb
Features
Lower speed specifically for use on Titanium
Robot Mounting Components Included
Tool Only
Dust Management
None
Switch Location
Top
Accessory Free Tool Change
Yes
Switch Type
Lockoff Lever

Dimensions

Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Overall Length
8 3/16 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.