ANGLEDRILL90Degrees HVY DUTY2800RPM 1/4

  • Mfr # SDR4A28H8L
  • Zoro # G824296532
product price: 
$
1,239.99
/ea
Free Shipping & Returns

Key Features

Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Handle Material
Composite
Drilling Capacity in Wood
0 in
Drilling Capacity in Steel
0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A28H8L
Zoro #
G824296532
UPC #
781150511461
Country of Origin
United States
Item
Air-Powered Drill
Handle Material
Composite
Drilling Capacity in Wood
0 in
Drilling Capacity in Steel
0 in
Vibration Level
1.7 m/sq sec
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Continuous
Side to Center
7/10 in
Housing Material
Aluminum
Air Pressure
90 psig
Bearing Design
Needle
Handle Type
Miniature Angle
Air Inlet Gender
Female
Throttle Type
Lever
Noise Level
87 dBA
Power Source
Air-Powered
Gear Train
Planetary
Exhaust Location
Rear
Air Inlet Type
NPT
Variable Speed
No
Tool Life
Long Lasting
Drilling Capacity in Cast Iron
0 in
Tool Series
Signature Series Minature Angle Drill
Repairable
Yes
Includes
Tool Only
Reversible
No
Tool Weight
2 lb
Air Consumption
21 scfm
Free Speed
2,800 RPM
Application
Drilling
Drill Chuck Type
Threaded
Drilling Capacity in Aluminum
0 in
Horsepower
0.4 hp

Dimensions

Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
9 13/16 in
Chuck Size
1/4 in
Spindle Thread Size
1/4"-28
Spindle Screw Size
1/4 in
Overall Width
1 13/32 in
Right Angle Length
1 3/32 in
Overall Height
9 1/2 in

Description

Air-Powered Drill, Free Speed 2,800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 3/32 in, Tool Weight 2 lb

Ratings & reviews