DRILL 0.6HP 700 RPM KEYLESS 3/8
- Mfr # SDR6P7NK3
- Zoro # G124296300
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Hose Size - Minimum
3/8 in
Housing Material
Aluminum
Chuck Size
3/8 in
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P7NK3
- Zoro #
- G124296300
- UPC #
- 781150512185
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyless
- Side to Center
- 4/5 in
- Gear Train
- Planetary
- Free Speed
- 700 RPM
- Tool Weight
- 2.7 lb
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Air Consumption
- 25 scfm
- Air Pressure
- 90 psig
- Handle Type
- Pistol-Grip
- Handle Material
- Rubber
- Horsepower
- 0.6 hp
- Reversible
- No
Dimensions
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 3/8 in
- Overall Length
- 7 5/16 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Tool Weight 2.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.